Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 4166286
  • Zoro # G2910551

product price: 
$
13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166286
Zoro #
G2910551
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG1604042P
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
ANSI Number
VNMG3312P
Super Alloy (S) Compatibility
Yes
Coating
Tin
No. of Edges
4
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Manufacturer Grade
TN10U
Measurement System
Fractional Inch
Material - Machining
Carbide
Included Angle
35 Degrees
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Rhombic
Secondary Material Application ISO Code
K, N, P
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
ANSI Code
VNMG3312P
Insert Holding Type
Straight Hole
Chip-Breaker Code
2P
Chip-Breaker Style
On Two Sides
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3312P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.