Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 1, Carbide

  • Mfr # 5908961
  • Zoro # G2819192

product price: 
$
25.69
/ea
Sold in multiples of 5 for $128.45

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908961
Zoro #
G2819192
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG220404MS
No. of Edges
4
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
ANSI Number
VNMG431MS
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Shape
Rhombic
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Manufacturer Grade
WS25PT
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Included Angle
35 Degrees
Chip-Breaker Code
MS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
VNMG431MS
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
22.14mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, ANSI Code VNMG431MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.