Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 1, Carbide

  • Mfr # 5908950
  • Zoro # G2819183

product price: 
$
26.29
/ea
Sold in multiples of 5 for $131.45

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908950
Zoro #
G2819183
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG220404MS
Mounting Style
Clamp
Coating
AlTiSiN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VNMG431MS
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
MS
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Insert Holding Type
Straight Hole
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Shape
Rhombic
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WS10PT
Clearance Angle
0 Degrees
Included Angle
35 Degrees
ANSI Code
VNMG431MS
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Finish - Machining
AlTiSiN
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
22.14mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code VNMG431MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.