Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 4171551
  • Zoro # G2813909

product price: 
$
13.19
/ea
Sold in multiples of 5 for $65.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171551
Zoro #
G2813909
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG220408RH
For Use With
Toolholders, Boring Bars
ANSI Number
VNMG432RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Coating
Tin
No. of Edges
4
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
Chip-Breaker Style
On Two Sides
Finish - Machining
TiN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Chip-Breaker Code
RH
Shape
Rhombic
ANSI Code
VNMG432RH
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Manufacturer Grade
WP25CT
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
22.14mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code VNMG432RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.