Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4170580
  • Zoro # G2811398

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170580
Zoro #
G2811398
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG160408MR
Cutting Direction
Neutral
Coating
Tin
Super Alloy (S) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
VNMG332MR
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Included Angle
35 Degrees
Secondary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Shape
Rhombic
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
ANSI Code
VNMG332MR
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Chip-Breaker Code
MR
Cutting Application
Turning
Number of Cutting Edges
4
Finish - Machining
TiN
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.