Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4169373
  • Zoro # G2808108

product price: 
$
9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169373
Zoro #
G2808108
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408UF
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
4
ANSI Number
VNMG332UF
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
M
Shape
Rhombic
Cutting Application
Turning
Secondary Material Application
Steel
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
UF
Manufacturer Grade
WM15CT
Material - Machining
Carbide
Included Angle
35 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
P
ANSI Code
VNMG332UF
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.