Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 4171733
  • Zoro # G2814642

product price: 
$
13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171733
Zoro #
G2814642
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG220408RH
Hardened (H) Compatibility
No
ANSI Number
VNMG432RH
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Coating
Tin
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Measurement System
Fractional Inch
Finish - Machining
TiN
Included Angle
35 Degrees
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
WP35CT
ANSI Code
VNMG432RH
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
RH
Number of Cutting Edges
4
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
22.14mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code VNMG432RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.