Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4169439
  • Zoro # G2808869

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169439
Zoro #
G2808869
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160408UR
Coating
Tin
Stainless (M) Compatibility
Yes
ANSI Number
VNMG332UR
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Shape
Rhombic
Finish - Machining
TiN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Secondary Material Application ISO Code
P
ANSI Code
VNMG332UR
Manufacturer Grade
WM15CT
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Chip-Breaker Code
UR
Secondary Material Application
Steel
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.