Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4171449
  • Zoro # G2813498

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171449
Zoro #
G2813498
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160408UR
ANSI Number
VNMG332UR
For Use With
Toolholders, Boring Bars
Coating
Tin
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Included Angle
35 Degrees
Chip-Breaker Code
UR
Finish - Machining
TiN
Manufacturer Grade
WK20CT
Secondary Material Application ISO Code
P
ANSI Code
VNMG332UR
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Secondary Material Application
Steel
Number of Cutting Edges
4
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.