Shop WIDIA

NEGATIVE INSERT GEO UR, 3, VNMG, 2

  • Mfr # 6942349
  • Zoro # G105972674

product price: 
$
9.99
/ea

Key Features

Insert Style
VNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Corner Radius
0.0312 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942349
Zoro #
G105972674
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
VNMG
Inscribed Circle
0.375 in
Chip-Breaker
UR
Rake
Negative
ISO Number
VNMG160408UR
Cutting Direction
Neutral
Material Grade - Machining
Carbide
Insert Holding Type
2-Cylindrical Fixing Hole
General Shape
Rhomboid
Coating Process
PVD
Secondary Material Application ISO Code
H, K, N
Finish - Machining
TiAlN
Features
Deformation Resistance
Cutting Application
Roughing
Primary Material Application ISO Code
M, P, S
Shape
Rhomboid
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Included Angle
35 Degrees
ANSI Code
VNMG332UR
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Material - Machining
Carbide
Chip-Breaker Code
UR
Manufacturer Grade
WU10PT
Standards
ANSI, ISO
Number of Cutting Edges
4
Clearance Angle
0 Degrees

Dimensions

Corner Radius
0.0312 in
Depth of Cut
0.1875 in
Cutting Edge Length
0.6538 in
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in
Fits Chest Size
Deformation Resistance

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.