Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 5359253
  • Zoro # G2816541
product price: 
$
13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5359253
Zoro #
G2816541
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG1604084P
Steel (P) Compatibility
Yes
ANSI Number
VNMG3324P
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Super Alloy (S) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiN
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
35 Degrees
Primary Material Application
Steel
Chip-Breaker Code
4P
Chip-Breaker Style
On Two Sides
ANSI Code
VNMG3324P
Manufacturer Grade
TN20P
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3324P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews