Shop WIDIA

Diamond Turning Insert, Diamond, 3/16 in, GCHT, 1, Carbide

  • Mfr # 2827525
  • Zoro # G3876964

product price: 
$
22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

Insert Shape
Diamond
Insert Style
GCHT
Inscribed Circle
3/16 in
Insert Size
0.1875"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2827525
Zoro #
G3876964
UPC #
4021169372650
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
GCHT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
ISO Number
GCHT060204
Mounting Style
Taper Screw
Coating
Bright (Uncoated)
Style
GCHT
Cutting Direction
Neutral
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Rhombic
Secondary Material Application
Cast Iron
Number of Cutting Edges
2
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Manufacturer Grade
CG5
Primary Material Application ISO Code
M, N, P, S
Material - Machining
Carbide
ANSI Code
GCHT15151
Included Angle
45 Degrees
Clearance Angle
7 Degrees
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1875"
Corner Radius
1/64 in
Mounting Hole Dia.
0.0940"
Insert Thickness
0.0930"
Thickness
3/32 in
Cutting Edge Length
6.83mm

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, TiN, ANSI Code GCHT15151, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.