Shop WIDIA

Diamond Turning Insert, Diamond, 3/16 in, GCHT, 1, Carbide

  • Mfr # 2827531
  • Zoro # G3875339

product price: 
$
21.99
/ea
Sold in multiples of 5 for $109.95

Key Features

Insert Shape
Diamond
Insert Style
GCHT
Inscribed Circle
3/16 in
Insert Size
0.1875"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2827531
Zoro #
G3875339
UPC #
4021169372582
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
GCHT
Inscribed Circle
3/16 in
Chip-Breaker
Yes
Grade
CM1
Insert Material
Carbide
ISO Number
GCHT060204
Style
GCHT
Mounting Style
Taper Screw
Cutting Direction
Neutral
Material - Machining
Carbide
Number of Cutting Edges
2
Shape
Rhombic
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Manufacturer Grade
CM1
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Nickel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
45 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
S
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, M, N, P
ANSI Code
GCHT15151
Finish - Machining
Bright (Uncoated)
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1875"
Corner Radius
1/64 in
Insert Thickness
0.0930"
Thickness
3/32 in
Cutting Edge Length
6.83mm

Description

Diamond Turning Insert, Inscribed Circle 3/16 in, Bright (Uncoated), ANSI Code GCHT15151, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.