Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 3, Carbide

  • Mfr # 4170530
  • Zoro # G2811072

product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170530
Zoro #
G2811072
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
VNMG160412UR
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
VNMG333UR
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
VNMG333UR
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Included Angle
35 Degrees
Chip-Breaker Code
UR
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG333UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.