Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 4166558
  • Zoro # G2911610
product price: 
$
12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166558
Zoro #
G2911610
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT1204041P
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
ANSI Number
CCMT4311P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Coating
AlTiN
Clearance Angle
7 Degrees
Manufacturer Grade
TN10U
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCMT4311P
Material - Machining
Carbide
Chip-Breaker Code
1P
Primary Material Application
Steel
Included Angle
80 Degrees
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Style
On One Side
Shape
Rhombic
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, AlTiN, ANSI Code CCMT4311P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews