Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # 4167121
  • Zoro # G2912170

product price: 
$
13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4167121
Zoro #
G2912170
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG2204086P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
6
For Use With
Toolholders, Boring Bars
Coating
Tin
Relief Angle
0 Degrees
Mounting Style
Clamp
ANSI Number
TNMG4326P
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker Code
6P
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Shape
Triangle
ANSI Code
TNMG4326P
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Manufacturer Grade
TN20P
Cutting Application
Outside and Inside Diameter Turning
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
60 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.203 in
Thickness
0.1875 in
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.