Shop WIDIA

Square Turning Insert, Square, 4, SNG4, 3, Ceramic

  • Mfr # 2952136
  • Zoro # G2908512

product price: 
$
26.19
/ea
Sold in multiples of 5 for $130.95

Key Features

Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952136
Zoro #
G2908512
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
SNGN120412T02020
Coating
Uncoated
Non Ferrous (N) Compatibility
No
ANSI Number
SNG433T0820
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
SNG433T0820
Shape
Square
Manufacturer Grade
CW5025
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Material Grade - Machining
Silicon Nitride Ceramic
Insert Holding Type
No Screw Hole
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Finish - Machining
Bright (Uncoated)
Material - Machining
Ceramic
Material
Ceramic

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.