Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 4166561
  • Zoro # G2911513

product price: 
$
12.65
/ea
Sold in multiples of 5 for $63.25

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166561
Zoro #
G2911513
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT1204081P
Stainless (M) Compatibility
No
ANSI Number
CCMT4321P
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Chip-Breaker Code
1P
Manufacturer Grade
TN20K
Clearance Angle
7 Degrees
Finish - Machining
TiN
Shape
Rhombic
Chip-Breaker Style
On One Side
ANSI Code
CCMT4321P
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT4321P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.