Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNG, 3, Ceramic

  • Mfr # 2952605
  • Zoro # G7678732

product price: 
$
21.95
/ea
Sold in multiples of 5 for $109.75

Key Features

Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Insert Size
453
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952605
Zoro #
G7678732
UPC #
-
Country of Origin
China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNGN120712T02020
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
ANSI Number
CNG453T0820
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
No. of Edges
4
Relief Angle
0 Degrees
Primary Material Application
Cast Iron
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
CW2015
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Cutting Application
Turning
Cutting Edge
Chamfered
Material Grade - Machining
Alumina Ceramic
ANSI Code
CNG453T0820
Insert Holding Type
No Screw Hole
Material
Ceramic
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
453
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.3125"
Thickness
5/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNG453T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.