Shop WIDIA

Triangle Turning Insert, Triangle, 1/4 in, TPHB, 0.3125 in, Carbide

  • Mfr # 2824037
  • Zoro # G3876291

product price: 
$
15.35
/ea
Sold in multiples of 5 for $76.75

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2824037
Zoro #
G3876291
UPC #
4021169381355
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
TN7
Insert Material
Carbide
Rake
Positive
ISO Number
TPHB110208
Cutting Direction
Neutral
Coating
TiN
Material - Machining
Cermet
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M, N
Primary Material Application
Steel
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
ANSI Code
TPHB2152
Cutting Application
Outside and Inside Diameter Turning
Manufacturer Grade
TN7
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Shape
Triangle
Included Angle
60 Degrees
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
0.2500"
Corner Radius
0.3125 in
Insert Thickness
0.0938"
Thickness
0.0937 in
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
11 mm

Description

Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.