Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNG, 3, Ceramic-AL

  • Mfr # 3869579
  • Zoro # G3876389

product price: 
$
28.49
/ea
Sold in multiples of 5 for $142.45

Key Features

Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3869579
Zoro #
G3876389
UPC #
4021169556616
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW3020
Insert Material
Ceramic-AL
ISO Number
CNGN120412T01020
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Style
Negative
Mounting Style
Without Fixing Hole
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
S
ANSI Code
CNG433T0420
Material - Machining
Ceramic
Manufacturer Grade
CW3020
Material Grade - Machining
Alumina Ceramic
Shape
Rhombic
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Included Angle
80 Degrees
Cutting Edge
Chamfered
Material
Ceramic-AL
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNG433T0420, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.