Shop WIDIA

Square Turning Insert, Square, 4, SNG4, 3, Ceramic

  • Mfr # 2952826
  • Zoro # G2909492

product price: 
$
20.79
/ea
Sold in multiples of 5 for $103.95

Key Features

Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
1/2 in
Insert Size
453
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952826
Zoro #
G2909492
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNG4
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
SNGN120712T02020
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
ANSI Number
SNG453T0820
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
8
Material Grade - Machining
Alumina Ceramic
Measurement System
Fractional Inch
Insert Holding Type
No Screw Hole
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Hardened Steel
Cutting Application
Turning
Primary Material Application ISO Code
H, K
Shape
Square
Manufacturer Grade
CW2015
Number of Cutting Edges
8
Finish - Machining
Bright (Uncoated)
ANSI Code
SNG453T0820
Included Angle
90 Degrees
Material
Ceramic

Dimensions

Insert Size
453
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.3125"
Thickness
5/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.