Diamond Turning Insert, Diamond, 4, CNGA, 2, Ceramic
- Mfr # 2952527
- Zoro # G2908941
product price:Â
$
19.69
/ea
Sold in multiples of 5 for
$98.45
Key Features
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2952527
- Zoro #
- G2908941
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Insert Size
- 432
- Corner Radius
- 1/32 in
- Insert Thickness
- 0.1875"
- Nose Radius
- 0.031"
- Mounting Hole Dia.
- 0.203"
- Cutting Edge Length
- 12.90mm
- Thickness
- 3/16 in
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA432T0820, Clearance Angle 0 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.