Diamond Turning Insert, Diamond, 4, CNGA, 3, Ceramic

  • Mfr # 2952161
  • Zoro # G2908777
product price: 
$
32.45
/ea
Sold in multiples of 10 for $324.50

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952161
Zoro #
G2908777
UPC #
-
Country of Origin
Unknown
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNGA120412T02020
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CNGA433T0820
No. of Edges
4
Steel (P) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Included Angle
80 Degrees
Material Grade - Machining
Silicon Nitride Ceramic
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Primary Material Application
Cast Iron, Hardened Steel
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H, K
ANSI Code
CNGA433T0820
Measurement System
Fractional Inch
Cutting Edge
Chamfered
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Cutting Application
Turning
Manufacturer Grade
CW5025
Number of Cutting Edges
4
Material
Ceramic
Style
CNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNGA433T0820, Clearance Angle 0 Degrees

Ratings & reviews