Rectangle Turning Insert, Rectangle, LNUX, 5/32 in, Carbide

  • Mfr # 4170966
  • Zoro # G3929875
product price: 
$
38.69
/ea
Sold in multiples of 5 for $193.45

Key Features

Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
WK20CT
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4170966
Zoro #
G3929875
UPC #
4021169596094
Country of Origin
United States

Dimensions

Corner Radius
5/32 in
Width
0.4724 in / 12.00 mm
Insert Thickness
0.7500"
Thickness
3/4 in / 19.05mm
Cutting Edge Length
3/4 in
Through Hole Inside Dia.
1/4 in / 6.35mm

Details

Item
Rectangle Turning Insert
Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
ISO Number
LNUX19194013
Coating
TiN
Cutting Direction
Neutral
Primary Material Application ISO Code
Steel
Primary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Shape
Rectangle
General Shape
Rectangle
Insert Holding Type
Screw On
Cutting Application
Outside and Inside Diameter Turning, Railroad Turning
ANSI Code
LNUX19194013
Included Angle
90 Degrees
Number of Cutting Edges
4
Finish - Machining
TiN
Chip-Breaker Code
13
Clearance Angle
0 Degrees
Secondary Material Application
K
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Material - Machining
Carbide
Coating Process
MT-CVD/CVD

Description

Rectangle Turning Insert, Chip-Breaker Code 13, TiN, Cast Iron, Neutral, 3/4 in / 19.05mm, 5/32 in, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews