Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4166244
  • Zoro # G2910518
product price: 
$
10.49
/ea
Sold in multiples of 5 for $52.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166244
Zoro #
G2910518
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG1204042P
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
CNMG4312P
No. of Edges
8
Coating
Tin
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Included Angle
80 Degrees
ANSI Code
CNMG4312P
Number of Cutting Edges
8
Shape
Rhombic
Primary Material Application
Cast Iron
Material - Machining
Carbide
Finish - Machining
TiN
Clearance Angle
0 Degrees
Chip-Breaker Code
2P
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Manufacturer Grade
TN15M
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4312P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews