Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4166246
  • Zoro # G2910527
product price: 
$
13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166246
Zoro #
G2910527
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG1204042P
No. of Edges
8
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
AlTiN
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
ANSI Number
CNMG4312P
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application ISO Code
P
Manufacturer Grade
TN10U
Finish - Machining
AlTiN
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Primary Material Application
Steel
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Chip-Breaker Code
2P
Included Angle
80 Degrees
ANSI Code
CNMG4312P
Number of Cutting Edges
8
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNMG4312P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews