Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # 4171318
  • Zoro # G2813251

product price: 
$
8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171318
Zoro #
G2813251
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404FF
Mounting Style
Clamp
Hardened (H) Compatibility
No
No. of Edges
8
Coating
Tin
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
CNMG431FF
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Included Angle
80 Degrees
Manufacturer Grade
WK20CT
Chip-Breaker Code
FF
Finish - Machining
TiN
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Secondary Material Application
Nickel, Steel, Titanium
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
8
ANSI Code
CNMG431FF
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG431FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.