Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4165966
  • Zoro # G2910177
product price: 
$
10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165966
Zoro #
G2910177
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204086P
No. of Edges
8
ANSI Number
CNMG4326P
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Chip-Breaker Code
6P
Material - Machining
Carbide
Secondary Material Application
Cast Iron
ANSI Code
CNMG4326P
Primary Material Application
Steel
Shape
Rhombic
Manufacturer Grade
TN10P
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews