Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4165970
  • Zoro # G2910247

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165970
Zoro #
G2910247
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204086P
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG4326P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
Tin
No. of Edges
8
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Primary Material Application
Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
ANSI Code
CNMG4326P
Finish - Machining
TiN
Material - Machining
Carbide
Number of Cutting Edges
8
Manufacturer Grade
TN30M
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Chip-Breaker Code
6P
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.