Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4170979
  • Zoro # G2811790

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170979
Zoro #
G2811790
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408RH
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
Tin
ANSI Number
CNMG432RH
Hardened (H) Compatibility
No
No. of Edges
8
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Number of Cutting Edges
8
Secondary Material Application
Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Manufacturer Grade
WP15CT
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Chip-Breaker Code
RH
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
ANSI Code
CNMG432RH
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.