Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4165968
  • Zoro # G2910183
product price: 
$
10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4165968
Zoro #
G2910183
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204086P
Cutting Direction
Neutral
ANSI Number
CNMG4326P
Coating
Tin
Mounting Style
Clamp
No. of Edges
8
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Number of Cutting Edges
8
Manufacturer Grade
TN30P
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
6P
ANSI Code
CNMG4326P
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews