Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # 2031658
  • Zoro # G7678708
product price: 
$
11.15
/ea
Sold in multiples of 5 for $55.75

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2031658
Zoro #
G7678708
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Coating
Uncoated
Relief Angle
7 Degrees
ANSI Number
CCMT21505
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
THM
ANSI Code
CCMT21505
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
H, K, N, S
Shape
Rhombic
Measurement System
Fractional Inch
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
21505
Corner Radius
0.0080 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.110"
Nose Radius
0.008"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMT21505, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews