Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4169407
  • Zoro # G2808379

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169407
Zoro #
G2808379
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408UR
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
CNMG432UR
No. of Edges
8
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
TiN
Secondary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Manufacturer Grade
WM15CT
Included Angle
80 Degrees
ANSI Code
CNMG432UR
Secondary Material Application ISO Code
P
Chip-Breaker Code
UR
Primary Material Application ISO Code
K
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.