Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 4171703
  • Zoro # G2814310

product price: 
$
20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171703
Zoro #
G2814310
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608RH
Coating
Tin
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
8
ANSI Number
CNMG642RH
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WP35CT
Finish - Machining
TiN
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Steel
Shape
Rhombic
Secondary Material Application ISO Code
K
ANSI Code
CNMG642RH
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Number of Cutting Edges
8
Chip-Breaker Code
RH
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
642
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG642RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.