Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5301402
  • Zoro # G2816462

product price: 
$
15.59
/ea
Sold in multiples of 5 for $77.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5301402
Zoro #
G2816462
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408UR
Coating
ALOX-SN
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
CNMG432UR
No. of Edges
8
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Chip-Breaker Code
UR
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Rhombic
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Included Angle
80 Degrees
Manufacturer Grade
WS25PT
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
ANSI Code
CNMG432UR
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.188"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, ANSI Code CNMG432UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.