Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # 5908760
  • Zoro # G2818197

product price: 
$
34.49
/ea
Sold in multiples of 5 for $172.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
642
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908760
Zoro #
G2818197
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190608MS
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
8
ANSI Number
CNMG642MS
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
AlTiSiN
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
MS
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
CNMG642MS
Measurement System
Fractional Inch
Number of Cutting Edges
8
Manufacturer Grade
WS10PT
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
642
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG642MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.