Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5359119
  • Zoro # G2816517

product price: 
$
10.49
/ea
Sold in multiples of 5 for $52.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5359119
Zoro #
G2816517
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204084P
No. of Edges
8
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
AlTiN
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
CNMG4324P
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Number of Cutting Edges
8
Manufacturer Grade
TN10U
Measurement System
Fractional Inch
Chip-Breaker Code
4P
Chip-Breaker Style
On Two Sides
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
80 Degrees
ANSI Code
CNMG4324P
Shape
Rhombic
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P, S
Finish - Machining
AlTiN
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNMG4324P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.