Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4166433
  • Zoro # G3877603

product price: 
$
11.59
/ea
Sold in multiples of 5 for $57.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166433
Zoro #
G3877603
UPC #
4021169648243
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
ISO Number
CNMG1204127N
Cutting Direction
Neutral
Style
CNMG
Mounting Style
Cylindrical Fixing Hole
Coating
TiN
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Manufacturer Grade
TN10P
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Chip-Breaker Code
7N
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG4337N
Included Angle
80 Degrees
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
3/64 in
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4337N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.