Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # 4166552
  • Zoro # G2911653
product price: 
$
11.39
/ea
Sold in multiples of 5 for $56.95

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166552
Zoro #
G2911653
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Through Hole Inside Dia.
0.2030 in
Thickness
3/16 in
Cutting Edge Length
8.69mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG0804127N
Super Alloy (S) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
6
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
WNMG4337N
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Included Angle
80 Degrees
Number of Cutting Edges
6
Shape
Trigon
Primary Material Application
Steel
Manufacturer Grade
TN20P
Measurement System
Fractional Inch
ANSI Code
WNMG4337N
Cutting Application
Outside and Inside Diameter Turning
Material - Machining
Carbide
Chip-Breaker Code
7N
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN

Ratings & reviews