Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4166436
  • Zoro # G7678820

product price: 
$
10.89
/ea
Sold in multiples of 5 for $54.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166436
Zoro #
G7678820
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG1204127N
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
No. of Edges
8
Coating
Tin
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG4337N
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Shape
Rhombic
Manufacturer Grade
TN20K
ANSI Code
CNMG4337N
Finish - Machining
TiN
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
Chip-Breaker Code
7N
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4337N, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.