Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 4169450
  • Zoro # G2808841

product price: 
$
16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169450
Zoro #
G2808841
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616UR
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
No. of Edges
8
ANSI Number
CNMG544UR
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Cutting Application
Turning
Secondary Material Application ISO Code
P
Chip-Breaker Code
UR
Manufacturer Grade
WM25CT
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG544UR
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG544UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.