Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4169446
  • Zoro # G2808729

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169446
Zoro #
G2808729
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412UR
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Cutting Direction
Neutral
ANSI Number
CNMG433UR
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Number of Cutting Edges
8
Manufacturer Grade
WM25CT
Cutting Application
Turning
Finish - Machining
TiN
Material - Machining
Carbide
Chip-Breaker Code
UR
Primary Material Application ISO Code
M
ANSI Code
CNMG433UR
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Shape
Rhombic
Secondary Material Application
Steel
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.