Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4172382
  • Zoro # G2815281

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172382
Zoro #
G2815281
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412UM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
8
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG433UM
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
UM
Included Angle
80 Degrees
Manufacturer Grade
WM25CT
Primary Material Application ISO Code
M
ANSI Code
CNMG433UM
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Finish - Machining
TiN
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.