Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5301416
  • Zoro # G2816410

product price: 
$
16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5301416
Zoro #
G2816410
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412UR
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
ALOX-SN
ANSI Number
CNMG433UR
No. of Edges
8
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Relief Angle
0 Degrees
ANSI Code
CNMG433UR
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
8
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Code
UR
Manufacturer Grade
WS25PT
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.188"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, ANSI Code CNMG433UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.