Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 5908764
  • Zoro # G2818440

product price: 
$
33.25
/ea
Sold in multiples of 5 for $166.25

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908764
Zoro #
G2818440
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190612MS
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
ALOX-SN
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
8
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG643MS
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MS
Cutting Application
Turning
Insert Holding Type
Straight Hole
ANSI Code
CNMG643MS
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Number of Cutting Edges
8
Material - Machining
Carbide
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, N, P
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Manufacturer Grade
WS25PT
Measurement System
Fractional Inch
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/4 in, ANSI Code CNMG643MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.