Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 5512536
  • Zoro # G2816639

product price: 
$
32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5512536
Zoro #
G2816639
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612UR
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
CNMG643UR
Hardened (H) Compatibility
No
Coating
ALOX-SN
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
8
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
CNMG643UR
Material - Machining
Carbide
Manufacturer Grade
WS25PT
Chip-Breaker Code
UR
Primary Material Application ISO Code
P
Cutting Application
Turning
Secondary Material Application ISO Code
M
Included Angle
80 Degrees
Shape
Rhombic
Secondary Material Application
Stainless Steel
Number of Cutting Edges
8
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Insert Thickness
0.250"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, ANSI Code CNMG643UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.