Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 5359240

  • Zoro # G2816532


product price:  $7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5359240
Zoro #
G2816532
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG1204124P
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG4334P
Stainless (M) Compatibility
No
No. of Edges
8
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Chip-Breaker Style
On Two Sides
Primary Material Application
Stainless Steel
ANSI Code
CNMG4334P
Secondary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
TN20P
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
8
Primary Material Application ISO Code
M
Shape
Rhombic
Included Angle
80 Degrees
Finish - Machining
TiN
Chip-Breaker Code
4P
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG4334P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.