Shop WIDIA

NEGATIVE INSERT GEO UR, 4, CNMG, 3

  • Mfr # 6942343
  • Zoro # G905972706

product price: 
$
8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Style
CNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Corner Radius
0.0468 in
Rake
Negative
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6942343
Zoro #
G905972706
UPC #
-
Country of Origin
India
Item
NEGATIVE INSERT GEO UR
Insert Style
CNMG
Inscribed Circle
0.5 in
Chip-Breaker
UR
Rake
Negative
ISO Number
CNMG120412UR
Cutting Direction
Neutral
Features
Deformation Resistance
Secondary Material Application ISO Code
H, K, N
Measurement System
Decimal Inch
Insert Holding Type
2-Cylindrical Fixing Hole
Cutting Application
Finishing
Secondary Material Application
Cast Iron, Hardened Steel, Non-Ferrous
Manufacturer Grade
WU10PT
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
Carbide
Standards
ANSI, ISO
Shape
Rhomboid
Number of Cutting Edges
8
Included Angle
80 Degrees
Finish - Machining
TiAlN
Chip-Breaker Code
UR
Coating Process
PVD
General Shape
Rhomboid
Material - Machining
Carbide
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
ANSI Code
CNMG433UR
Clearance Angle
0 Degrees

Dimensions

Corner Radius
0.0468 in
Cutting Edge Length
0.5077 in
Depth of Cut
0.1875 in
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in
Fits Chest Size
Deformation Resistance

Description

NEGATIVE INSERT GEO UR, Chip-Breaker Code UR, Inscribed Circle 0.5 in, TiAlN, ANSI Code CNMG433UR, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.