Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4171419
  • Zoro # G7679767

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171419
Zoro #
G7679767
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412UR
Mounting Style
Clamp
ANSI Number
CNMG433UR
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Rhombic
Number of Cutting Edges
8
Secondary Material Application ISO Code
M
ANSI Code
CNMG433UR
Secondary Material Application
Stainless Steel
Primary Material Application
Steel
Manufacturer Grade
WK20CT
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Chip-Breaker Code
UR
Included Angle
80 Degrees
Finish - Machining
TiN
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.